WRESTR-ADJ-160MM
Length (L) | 160 mm |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Surface | Chrome plated |
Length in inches | 6 in |
Length (L) | 160 mm |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Surface | Chrome plated |
Length in inches | 6 in |