QF-COMPL(GP/STRIPE)NEUTRL-TWINFIXX-520MM

With four red rubber inserts

High-quality system with flexible swappable strip

Harmonious and appealing design

Also fits rounded vehicle contours

Easy handling

Robust design

Highly stable and durable

Design

Complete, base plate and strip

Suitable for number-plate size

520 x 110 mm

Height

136 mm

Width

530 mm

Material

PP - Polypropylene

Colour

Black
Red

0824001
20.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular