CLNR-VEH-IN-ACTIVE-500ML

Application area

Instrument panel, vehicle ceiling, door trims, seat upholstery, seat backrests, sun visors, console.

Description

Cleans all painted and plastic parts, glass surfaces and upholstery of nicotine, dirt and dust

Offers temporary protection from dust on the surface thanks to anti-static additive for longer-lasting cleaning of the vehicle interior

Does not run off on vertical surfaces, i.e. the material stays where it is supposed to

Reliably dissolves dirt due to intensive cleaning effect

Time is saved, as repeated wiping is not necessary

Visible white foam

Time and material are saved, as each area only needs to be sprayed once

Always a fresh, pleasant scent inside the vehicle

Unpleasant nicotine odours are eliminated from inside your vehicle

Silicone-free

Notice

Do not spray directly on sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight.

For optimum foaming, shake the can well before use!

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


0893033
24.00 
In stock
+
Compare
Delivery
Payment options

INTERIOR CLEANER

Special cleaning foam with anti-static additive for the entire vehicle interior

  • Contents: 0.5 l
  • Container: Aerosol can
  • Smell/fragrance: Peach
  • Colour: Transparent
  • Chemical basis: 2-propanol
  • pH value: 9.5
  • Density/conditions: 0.9 g/cm³ / at 20°C
  • Min. flashing point: -60 °C
  • Shelf life from production: 24 Month
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bestsellers
  • Most Popular