SCR-PANHD-DIN7981-C-H3-(A2K)-5,5X70

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

5.5 mm

Length (l1)

70 mm

Head diameter (dk)

10.8 mm

Head height (k1)

3.95 mm

Internal drive

H3

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

5.5 mm

Length (l1)

16 mm

Head diameter (dk)

10.8 mm

Head height (k1)

3.95 mm

Internal drive

H3

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

011555 70
0.47 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular