BTRY-NIMH-MIGNON-PRECHARGED-1,2V-2400MAH
The advantages of NiMH batteries combined with the benefits of primary batteries
Pre-charged battery
Ready to use
Can be left for long standby periods of more than one year without recharging
Low level of self-discharge
- Even after 1 year of no load there is a capacity of approx. 85% of the nominal capacity available
- Also suitable for use in devices with low power requirements
Suitable for rapid charging
Can be charged using conventional NiMH battery chargers
For universal use
Suitable for use in devices with high and low power requirements (e. g. digital camera or wall clock)
Not affected by weather conditions
Better suited to use in low temperatures than conventional NiMH batteries
No memory effect
Can be recharged up to 1000 times
Environmentally-friendly
Rechargeable battery/battery designation | Mignon AA; R6; UM3 |
Nominal voltage | 1.2 V/DC |
Rechargeable battery/battery capacity | 2400 mAh |
Type of rechargeable battery/battery | NiMH |
Product weight (per item) | 31.250 g |