BTRY-NIMH-MIGNON-PRECHARGED-1,2V-2400MAH

The advantages of NiMH batteries combined with the benefits of primary batteries

Pre-charged battery

Ready to use

Can be left for long standby periods of more than one year without recharging

Low level of self-discharge

  • Even after 1 year of no load there is a capacity of approx. 85% of the nominal capacity available
  • Also suitable for use in devices with low power requirements

Suitable for rapid charging

Can be charged using conventional NiMH battery chargers

For universal use

Suitable for use in devices with high and low power requirements (e. g. digital camera or wall clock)

Not affected by weather conditions

Better suited to use in low temperatures than conventional NiMH batteries

No memory effect

Can be recharged up to 1000 times

Environmentally-friendly


Rechargeable battery/battery designation

Mignon AA; R6; UM3

Nominal voltage

1.2 V/DC

Rechargeable battery/battery capacity

2400 mAh

Type of rechargeable battery/battery

NiMH

Product weight (per item)

31.250 g

0827312
30.40 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular