WTRPMPPLRS-COBRA-180MM
Length in inches (L) | 7 in |
Length (L) | 180 mm |
Min./max. grip range | 10-36 mm |
Length of gripping jaws (E) | 31 mm |
Width of clamping jaw (B) | 12 mm |
Jaws thickness (C) | 11 mm |
Material | Chrome-vanadium steel |
ISO | 8976 |
Length in inches (L) | 7 in |
Length (L) | 180 mm |
Min./max. grip range | 10-36 mm |
Length of gripping jaws (E) | 31 mm |
Width of clamping jaw (B) | 12 mm |
Jaws thickness (C) | 11 mm |
Material | Chrome-vanadium steel |
ISO | 8976 |