PLRSWRNCH-(WS6-46MM)-L270MM
Max. grip range | 46 mm |
Max. grip range in inches | 1 3/4 in |
Length (L) | 270 mm |
Width of clamping jaw (B) | 18.5 mm |
Jaws thickness (C) | 8 mm |
Material of the grip handle | Plastic |
Material | Steel |
Surface | Nickel plated |
Max. grip range | 46 mm |
Max. grip range in inches | 1 3/4 in |
Length (L) | 270 mm |
Width of clamping jaw (B) | 18.5 mm |
Jaws thickness (C) | 8 mm |
Material of the grip handle | Plastic |
Material | Steel |
Surface | Nickel plated |