PLRSWRNCH-(WS6-27MM)-L150MM
Max. grip range | 27 mm |
Max. grip range in inches | 1 in |
Length (L) | 150 mm |
Width of clamping jaw (B) | 12 mm |
Jaws thickness (C) | 5 mm |
Material of the grip handle | Plastic |
Material | Steel |
Surface | Nickel plated |
Max. grip range | 27 mm |
Max. grip range in inches | 1 in |
Length (L) | 150 mm |
Width of clamping jaw (B) | 12 mm |
Jaws thickness (C) | 5 mm |
Material of the grip handle | Plastic |
Material | Steel |
Surface | Nickel plated |