PLRSWRNCH-(WS0-35MM)
Max. grip range | 35 mm |
Max. grip range in inches | 1 3/8 in |
Length (L) | 180 mm |
Width of clamping jaw (B) | 14 mm |
Jaws thickness (C) | 6 mm |
Material of the grip handle | Plastic |
Material | Steel |
Surface | Nickel plated |
Max. grip range | 35 mm |
Max. grip range in inches | 1 3/8 in |
Length (L) | 180 mm |
Width of clamping jaw (B) | 14 mm |
Jaws thickness (C) | 6 mm |
Material of the grip handle | Plastic |
Material | Steel |
Surface | Nickel plated |