APPLGUN-ANC-(WIT-330ML)

For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges

Suitable for applying from 150 ml, 320 ml and 330 ml coaxial cartridges, 300 ml tubular film cartridges, 280 ml peeler cartridges and silicone cartridges

Scale on dipstick for precise reading of fill level

The following chemical injection mortar compounds can be applied:

  • CONCRETE SPECIALIST WIT-VM 100: 150 ml, 330 ml
  • ALLROUNDER WIT-VM 250: 330 ml, 300 ml
  • CONCRETE-MULTI WIT-UH 300: 320 ml, 280 ml
  • NATURAL STONE SPECIALIST WIT-EA 150: 150 ml, 330 ml
  • BASIC WIT-PM 200: 150 ml, 300 ml, 330 ml
  • WIT-NORDIC: 330 ml
  • WIT-EXPRESS: 330 ml
  • CONCRETE SCREW MORTAR WIT-BS: 150 ml
0891003
407.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular