DBRGSPN-METR-OFFSET-18X19
Width across flats | 18 x 19 mm |
External diameter of ring (d1) | 28 mm |
External diameter of ring 2 (d2) | 29.4 mm |
Ring thickness (a1) | 11.3 mm |
Ring thickness 2 (a2) | 11.8 mm |
Length (L) | 284 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |