DBRGSPN-METR-OFFSET-14X15
Width across flats | 14 x 15 mm |
External diameter of ring (d1) | 22.1 mm |
External diameter of ring 2 (d2) | 23.4 mm |
Ring thickness (a1) | 9.9 mm |
Ring thickness 2 (a2) | 10.3 mm |
Length (L) | 227 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |