MSRETPE-POKT-1C-PT18-W16MM-L2M

High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.

  • With 2-component lock button
  • Triple-riveted end hooks ensures a long service life
  • Movable end hooks for internal and external measurements
  • Meets EC precision class 2
  • Excellent readability of the tape
  • Extremely scratch-resistant coating on the tape
  • With belt clip and wrist strap

Max. length measuring range (L max)

3 m

Width of band (b)

16 mm

Material of the housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

220 cm

071465 002
23.00 
Out of stock
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular