MSRETPE-POKT-1C-PT18-B19MM-L5M
High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.
- With 2-component lock button
- Triple-riveted end hooks ensures a long service life
- Movable end hooks for internal and external measurements
- Meets EC precision class 2
- Excellent readability of the tape
- Extremely scratch-resistant coating on the tape
- With belt clip and wrist strap
Max. length measuring range (L max) | 5 m |
Width of band (b) | 19 mm |
Material of the housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 240 cm |