DRL-MET-SET-DIN338-HSCO-MAG-(D1-13)-0,5

Twist  drill bit HSCo DIN 338 type RN MAGMA ass. 25 pcs

25 pieces Precise long-life drill with magma coating for processing of stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel with strength up to 1,200 N/mm² and in cast iron.

Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drill bits

Special Magma multilayer coating

Precise spot drilling without centring, even on curved surfaces

Optimised split point


Included in delivery

1.0-13.0 x 0.5 mm

Number of pieces in assortment/set

25 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, martensitic
Stainless steels, sulphurated
Stainless steels, austenitic
Titanium
Titanium alloys
Special alloys
Spring steels
Aluminium casting alloys (>10% silicon)
Magnesium alloys
Copper, low-alloyed
Bronze, long-chipping
Bronze, short-chipping
Brass, long-chipping
Brass, short-chipping
Plastics, duroplastic
Plastics, thermoplastic

Surface

Magma multilayer coating

Cutting material

HSCo

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

0626040004
1,100.00 
Out of stock
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular