SSTCLNR-POWERFUL-5LTR
Contents | 5 l |
Product weight (per item) | 5000 g |
Container | Canister |
Chemical basis | Butoxyethanol |
Smell/fragrance | Characteristic |
Colour | Colourless |
pH value | 9.3 |
Density | 1.01 g/cm³ |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |