WHLCLNR-PREMIUM-SPRAYCAN-400ML

Acid-free special cleaner for all steel and light-alloy wheel rims

Colour change indicates that product is working

Easy-to-clean finish

Reduced adhesion of brake dust by the formation of a protective film on the wheel rim.

Acid-free, powerful additive concentration

  • Protects rim surface and wheel bolts
  • Even removes flash rust particles
  • Simple and sparing to use

Aerosol can with pure air as propellant

  • 360° application: Sprays in all positions
  • Perfect spray finish

No flammable or harmful propellant gases

Product is not mixed with propellant

  • Almost complete emptying
  • Optimum protection of product

Safe

  • Does not make any explosive vapour/air mixtures
  • When applied correctly, does not impair/damage coalescence separators

Notice

Do not apply to hot wheel rims or in direct sunlight, and do not allow to dry. Protect from frost.

0893476500
46.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular