SSTCARE-OIL-400ML

STAINLESS STEEL CARE OIL

Quick visual enhancement of metallic surfaces

Quick and easy application

Removes light soiling, dust, cleaning marks and greasy finger prints

Gentle and protective oil

  • Produces an even, glossy surface
  • Water-repellent protective film prevents surface from becoming resoiled

NSF = internationally recognised organisation for the supervision and registration of products used in the food industry

Can be used in food-processing operations such as commercial kitchens, cafeterias, abattoirs etc.

Notice

Tested for use in areas where food is processed or stored. Avoid contact with food. Do not spray on hot surfaces or use in direct sunlight.

NSF A7 registered (no.: 152466), corresponds to A7 requirements.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Chemical basis

Aliphatic hydrocarbon

Smell/fragrance

Characteristic

Colour

Grey

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Contents

400 ml


08931210
24.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular