PRIM-WNDWADH-(VARIOPRIM-S/E)-100ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing

4-in-1 system

  • Adhesion agent
  • Corrosion protection
  • Activator
  • Protects the adhesive from UV radiation

Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic screen printing, lacquer and various metals

Corrosion protection for plain metal surfaces

Activator for trimming (remaining bead) and PU/PVC pre-coated windows


Application area

Pretreatment system to improve bonding in the case of car windscreen replacements.

Instructions

Clean the bonding surfaces with an active cleaner. Surfaces must be dry, dust and grease-free. Shake the Varioprimer before use. Apply with a primer brush or sponge applicator. When using the 10 ml tube, do not apply pressure to the tube to apply the correct amount of primer. Once opened, use as quickly as possible.


0890024101
72.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular