FSTNGTPE-DB-(POWERTAPE)-GREY-25MM

Gluing instead of welding, drilling or riveting.

Highly-adhesive, double-sided adhesive tape for indoor and outdoor use

Extremely high and long-lasting adhesive strength

Per running metre, holds up to:

  • 8 kg/25 mm width
  • 6 kg/19 mm width
  • 4 kg/12 mm width

Invisible connections possible

  • Optimum design without any unappealing holes, screws, rivets etc.
  • Material is not weakened by drilling etc.

2 in 1: connects and seals in a single step

  • Rust does not build up
  • Dampens vibration noises

Very good moisture resistance

Suitable for use outdoors or in damp rooms

Notice

Use is not recommended on low-energy materials such as PE or PP and hard-to-stick surfaces such as, for example, PA, rubber, silicone, soft PVC, EPDM or powder-coated aluminium. Adhesion may be impaired on painted surfaces. Final adhesive strength is achieved after approx. 72 hrs at room temperature.

Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure you comply with them when designing and executing your application. We recommend that you always use a mechanical safeguard for adhesive bonding above head level at 1.80 m.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Adhesive base

Acrylate

Colour

Grey

Roll width

25 mm

Length of roll

10 m

Thickness

1.2 mm

Min./max. processing temperature

15 to 40 °C

Min./max. temperature resistance

-15 to 90 °C

Max. short-term temperature resistance

150 °C

Min. final strength

72 h

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity



0894909003
98.90 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular