SCR-PANHD-DIN7981-C-H3-(A2K)-5,5X45
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 45 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 3.95 mm |
Internal drive | H3 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 3.95 mm |
Internal drive | H3 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |