SCR-DBIT-PANHD-H2-(A3K)-4,2X13

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

H

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

8.2 mm

Head height (k1)

3.05 mm

Drill tip length (lp)

3.7 mm

Internal drive

H2

021142 13
0.19 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular