SCR-DBIT-PANHD-H2-(A2K)-4,2X32
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 3.05 mm |
Drill tip length (lp) | 3.7 mm |
Internal drive | H2 |