SCR-DBIT-PANHD-H2-(A2K)-3,9X13
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.80 mm |
Drill tip length (lp) | 3.1 mm |
Internal drive | H2 |