ZEBRA CAVITY BROWN 7X36

Anchor diameter

7 mm

Material

PP - Polypropylene

Required screw diameter

5 mm

Anchor length (l)

36 mm

Nominal drill-bit diameter (d 0)

7 mm

Drill hole depth (t)

45 mm

Embedding depth (h s)

35 mm

Min. required screw diameter

5 mm

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Max. attachment height (d a) - condition

Dependent on screw length

Type description

Zebra Shark anchor 7, without collar

090607 36
0.15 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular