DWL-PLA-10X50

Anchor diameter

10 mm

Anchor length (l)

50 mm

Embedding depth (h nom)

50 mm

Nominal drill-bit diameter (d 0)

10 mm

Required wood screw diameter (d scr.wood)

6 - 8 mm

Required particle-board screw diameter (d scr.particle)

8 mm

Min. required screw diameter

6 mm

Max. required screw diameter

8 mm

Embedding depth (h s)

50 mm

Centre-to-centre distance (a)

100 mm

Edge clearance (a r)

50 mm

Drill hole depth (t)

65 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

090310 50
0.32 
Out of stock
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular