BLDE-JIGSAW-MET-5PCS-50/1,2

Jigsaw blade 1S Metal for curved cutting. 5 PCS

Working length

66 mm

Min./max teeth spacing

1.1-1.5 mm

Especially suitable for

Thin sheet metals

Suitable for

Aluminium
Non-ferrous metal

Min./max. material thickness

1-3 mm

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

91 mm

060811594
39.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options

Jigsaw blade 1S Metal for curved cutting. 5 PCS

  • Bestsellers
  • Most Popular