INJCLNR-PETROL-300ML
Special cleaner for cleaning the injection system
Cleaning action
- Removes resinous and paint-like deposits in the micro range on injection valves and on the fuel distributor
- Ensures precise controlling of injection valves
- Less fuel is used thanks to precise fuel injection
- Binds and neutralises acidic condensation water
- Protects against corrosion
This product is subject to the provisions of the German Chemicals Prohibition Ordinance. Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.
Application area
For all carburettor and petrol injection engines with and without a catalytic converter.
Can also be used as a preventative measure after every service.
Instructions
150 ml are sufficient for 25–30 litres and 300 ml for 50–60 litres of fuel.
Empty the contents of the can into the fuel tank.
Contents | 300 ml |
Colour | Colourless |
Smell/fragrance | Solvent-like |
Chemical basis | Naphtha |
Shelf life from production | 24 Month |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 30 °C |