ჭანჭიკი WS24-M16X110
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 110 mm |
Head height (k1) | 10 mm |
Standards | ISO 4014 |
Material | Steel |
Property class | 5.6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread format | Standard metric thread |
Shaft diameter | 16 mm |
Product class | A |
Area of application | Pressure vessel construction |
Regulated area | AD W7 |