CLNR-VEH-(3-IN-1)-1LTR
Vehicle cleaner with a triple effect: cleaning, gloss enhancement and maintenance are achieved in just one step.
Car shampoo combines three properties in one formula and ensures that road dirt is effectively lifted and gently removed.
- The firm and dense foam with a pleasantly fresh odour effortlessly removes heavy dirt from paint, chrome, glass, plastic, tyres, rims and convertible tops
- During cleaning, a protective polymer layer is applied to all treated surfaces, which protects the vehicle and also allows the water film to run off automatically after rinsing with clean water
- Coats the paint with a permanent protective film and leaves no stains or water marks, thus considerably reducing the time required to wipe the vehicle dry with a chamois
Notice
Do not use on hot surfaces in direct sunlight. Protect from frost.
Application area
For all washable, smooth surfaces such as car paint, chrome, rubber, vinyl, plastic, etc.
Instructions
Rinse off coarse dirt with clean water. Mix 50 to 100 ml (3 to 4 caps) with 10 litres of warm water and wash the vehicle as usual using a sponge or a washing mitt. Finally, rinse the vehicle using clean water. Wipe off any residual water using a soft microfibre cloth or chamois.