CLNR-VEH-IN-(ACTIVE-CLEAN)-500ML
CODE:
0893472
Intensive foam cleaner for the entire vehicle interior Micro-fine active foam (vacuum effect) Foam remains on the surface and actively draws out the dirt when the foam bubbles burst Outstanding dirt dissolving power Upholstery does not become wet, meaning drying times are shorter...
45.00
₾
In stock
+
−
Buy now
CLNR-VEH-IN-ACTIVE-500ML
CODE:
0893033
INTERIOR CLEANER Special cleaning foam with anti-static additive for the entire vehicle interior Contents: 0.5 l Container: Aerosol can Smell/fragrance: Peach Colour: Transparent Chemical basis: 2-propanol pH value: 9.5 Density/conditions: 0.9 g/cm³ / at 20°C Min. flashing point: -60 °C Shelf life from production: 24 Month Bio-degradable: Yes AOX-free: Yes Silicone-free: Yes
24.00
₾
In stock
+
−
Buy now
CNTCTCLNR-OXYDATIONSOLVENT-200ML
CODE:
089360
38.00
₾
In stock
+
−
Buy now
CNTCTPROTLAC-SL-200ML
CODE:
089370
35.00
₾
In stock
+
−
Buy now
CNTCTSPR-300ML
CODE:
0890100
Cleans the ignition cable, distributor caps and connectors Is quick and reliable at rectifying ignition problems Contents 300 ml Colour Light yellow Smell/fragrance Characteristic Shelf life from production 24 Month Chemical basis Mineral oil...
22.00
₾
In stock
+
−
Buy now
COCKPCARE-HANDSPRAYER-500ML
CODE:
08934731
Application area It is recommended to pre-clean the surface with Active Clean. Spray the cockpit care onto a clean, dry cloth and apply to the parts to be treated. Protect from frost. High-quality carnauba waxes together with jojoba oil provide optimum care Freshens up colours and...
44.00
₾
In stock
+
−
Buy now
ENGCLNR-ENGINEWASH-5LTR
CODE:
089301305
Powerful engine cleaner for engines, engine compartments and gearboxes Good cleaning performance Quickly and thoroughly removes oil, grease and other dirt The cleaner adheres to vertical surfaces due to its viscosity, penetrates the dirt and loosens it to optimal effect Gentle on...
112.00
₾
In stock
+
−
Buy now
HNDCLNR-(N-PLUS)-BUCKET-4000ML
CODE:
0893900001
95.00
₾
In stock
+
−
Buy now
HNDCLNR-(N-PLUS)-TUBE-350ML
CODE:
0893900012
Deep cleans hands and removes dirt such as oil, grease, graphite, metallic dust and soot. Microplastics-free hand cleaner for medium to heavy soiling with natural perlite exfoliating agents Skin-friendly Cleans and protects High proportion of substances with prophylactic effect prevent...
21.00
₾
In stock
+
−
Buy now
HNDCLNR-PLUS-4000ML
CODE:
0893900021
95.00
₾
In stock
+
−
Buy now
LACWRKCARE-SPRAYGLOSS-HANDSPRAYER-500ML
CODE:
0893011500
Application area The spray shine can be applied to new and used vehicles as well as to all common paints. This product can make all vehicle parts gleam, including chrome parts, plastic and glass. Instructions Spray on and polish with a dry cloth
28.00
₾
In stock
+
−
Buy now
LEATHCARECOMPD-SOLVENTFREE-500ML
CODE:
0893012901
Gentle cleaning and intensive care of smooth leather Special care emulsion of selected waxes and silicones for all kinds of smooth leather such as painted, metallic, reptile, brushed, grained leather etc. Cares for the leather and leaves behind an attractive, visually enhanced shine.
44.00
₾
In stock
+
−
Buy now
PLACARECOMPD-1000ML
CODE:
0893477
High-quality care wax for all outdoor plastic and rubber parts Excellent colour refreshing and silk-matt gloss Ideal for matt, whitened plastic parts Well-kept appearance, looks good as new Provide permanent care and protection against environmental influences Plastic and...
71.00
₾
In stock
+
−
Buy now
PLACARECOMPD-DEEPCLEANER-500ML
CODE:
0893285
76.00
₾
In stock
+
−
Buy now
PLACLNR-(TFT-SCREEN)-200ML
CODE:
0890150100
24.00
₾
In stock
+
−
Buy now
Show another 15 products
Prev
1
2
3
Next
Soap
Polish Wax
პოლირების ღრუბელი
Contacts
Cleaning foam
plastic and rubber
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾