48
12 Per Page
15 Per Page
24 Per Page
96 Per Page
CODE:
0624000340
DRL-SPRL-MET-DIN338-HSS-D3,4MM
5.50
₾
+
−
Buy now
CODE:
0624000420
DRL-TWST-MET-DIN338-HSS-D4,2MM
5.50
₾
+
−
Buy now
CODE:
DM624000800
Twist Drill HSS 8.0 mm
5.30
₾
+
−
Buy now
CODE:
0624000320
DRL-SPRL-MET-DIN338-HSS-D3,2MM
5.00
₾
+
−
Buy now
CODE:
0624000230
DRL-SPRL-MET-DIN338-HSS-D2,3MM
4.90
₾
+
−
Buy now
CODE:
0624000205
DRL-SPRL-MET-DIN338-HSS-D2,05MM
4.80
₾
+
−
Buy now
CODE:
0624000300
DRL-TWST-MET-DIN338-HSS-D3,0MM
4.80
₾
+
−
Buy now
CODE:
DM624000700
HSS Twis drill 7.0
4.60
₾
+
−
Buy now
CODE:
DM624000620
Twist Drill HSS 6.2 mm
3.80
₾
+
−
Buy now
CODE:
DM624000600
HSS Twis drill 6.0
3.40
₾
+
−
Buy now
CODE:
DM624000550
HSS Twis drill 5.5
3.00
₾
+
−
Buy now
CODE:
DM624000480
HSS TWIS DRILL 4.8
2.75
₾
+
−
Buy now
CODE:
DM624000500
HSS Twis drill 5.0
2.75
₾
+
−
Buy now
CODE:
062510
DRL-TWST-MET-DIN338-HSS-D1,0MM
2.30
₾
+
−
Buy now
CODE:
DM624000420
HSS Twis drill 4.2
2.30
₾
+
−
Buy now
CODE:
DM624000450
HSS Twis drill 4.5
2.15
₾
+
−
Buy now
CODE:
DM624000350
HSS Twis drill 3.5
1.35
₾
+
−
Buy now
CODE:
DM624000220
Twist Drill HSS 2.2 mm
1.30
₾
+
−
Buy now
CODE:
DM624000320
HSS Twis drill 3.2
1.30
₾
+
−
Buy now
CODE:
DM624000250
HSS Twis drill 2.5
1.00
₾
+
−
Buy now
CODE:
DM624000300
HSS Twis drill 3.0
1.00
₾
+
−
Buy now
CODE:
DM624000100
Twist Drill HSS 1.0 mm
0.75
₾
+
−
Buy now
CODE:
DM624000120
Twist Drill HSS 1.2 mm
0.75
₾
+
−
Buy now
CODE:
0626040004
DRL-MET-SET-DIN338-HSCO-MAG-(D1-13)-0,5
1,100.00
₾
Out of stock
CODE:
069402530
DRL-CON-SHTMET-HSS-TIN-SZ3-(D16-30,5MM)
393.00
₾
Out of stock
CODE:
0624000001
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
367.00
₾
Out of stock
CODE:
0647701894
DRL-MN-SDSMAX-QUADRO-S-4SPRL-D18/940/800
263.00
₾
Out of stock
CODE:
06346
DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS
260.00
₾
Out of stock
CODE:
0648703045
DRL-MN-PLUS-QUADRO-S-4SPRL-30/450/400
217.00
₾
Out of stock
CODE:
0628310
DRL-SPRL-MET-DIN345-HSS-MK3-D31,0MM
183.00
₾
Out of stock
CODE:
0632108
SAW-CYL-HSS-BIMET-D108MM
165.00
₾
Out of stock
CODE:
0648551845
DRL-HAM-SDSPLUS-DUO-SV-D18,0-L450-WL400
145.00
₾
Out of stock
CODE:
0616161019
CTR-CYL-TC-D10-WL19MM
131.00
₾
Out of stock
CODE:
0616002011
CTR-CYL-TC-WRC-MX-D6-WL18MM
129.00
₾
Out of stock
CODE:
0641401011
DRL-TLE-STNWARE-CYL-D10MM
125.00
₾
Out of stock
CODE:
0620100540
MAREAMER-HSCO-DIN1835A-H7-D5,4-L93/26
103.00
₾
Out of stock
CODE:
0626050800
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,0
99.40
₾
Out of stock
CODE:
0648331260
DRL-HAM-SDSPLUS-4SPRL-S-D12,0-L600-WL550
71.00
₾
Out of stock
CODE:
0648551445
DRL-HAM-PLUS-DUO-SV-D14,0-L450-WL400MM
65.00
₾
Out of stock
CODE:
069401712
CNTSNK-CONI-MA-BLUE-HSS-90DGR-D12,4MM
62.00
₾
Out of stock
CODE:
069401810
CNTSNK-CONI-MA-YELLOW-HSS-90DGR-D10,4MM
58.00
₾
Out of stock
CODE:
063232
SAW-CYL-HSS-BIMET-D32MM
56.00
₾
Out of stock
CODE:
0648551516
DRL-MN-SDSPLUS-DUO-SV-D15,0-L160-WL110
44.00
₾
Out of stock
CODE:
069401808
CNTSNK-CONE-MA-YELLOW-HSS-90D-D8,3MM
43.00
₾
Out of stock
CODE:
063246
SAW-CYL-HSS-BIMET-D46MM
39.00
₾
Out of stock
CODE:
069401708
CNTSNK-CONE-MA-BLUE-HSS-90D-D8,3MM
37.00
₾
Out of stock
CODE:
0648551426
DRL-MN-SDSPLUS-DUO-SV-D14,0-L260-WL210
35.00
₾
Out of stock
CODE:
0626200400
DRL-TWST-MET-DIN340-HSCO-OX-D4,0
33.00
₾
Out of stock
Show another 14 products
Prev
1
2
3
4
5
6
7
Next
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾