Metall
Home
/
Consumables
/
DRILLS
/
Metall
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
062501
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
160.00
₾
+
−
Buy now
CODE:
DM648771016
Hammer drill 10.0 160
8.90
₾
+
−
Buy now
CODE:
DM648771216
Hammer drill 10.0 160
11.00
₾
+
−
Buy now
CODE:
DM648771021
Hammer drill 10.0 210
14.00
₾
+
−
Buy now
CODE:
DM648771221
Hammer drill 12.0 210
15.00
₾
+
−
Buy now
CODE:
DM648776516
Hammer drill 6.5 160
7.60
₾
+
−
Buy now
CODE:
DM648776526
Hammer drill 6.5 260
15.00
₾
+
−
Buy now
CODE:
DM648778016
Hammer drill 8.0 160
7.60
₾
+
−
Buy now
CODE:
DM648778021
Hammer drill 8.0 210
8.40
₾
+
−
Buy now
CODE:
DM624001000
HSS Twis drill 10.0
9.50
₾
+
−
Buy now
CODE:
DM624001050
HSS Twis drill 10.5
10.80
₾
+
−
Buy now
CODE:
DM624001300
HSS Twis drill 13
16.50
₾
+
−
Buy now
CODE:
DM624001400
HSS Twis drill 14
25.00
₾
+
−
Buy now
CODE:
DM624000250
HSS Twis drill 2.5
1.00
₾
+
−
Buy now
CODE:
DM624000300
HSS Twis drill 3.0
1.00
₾
+
−
Buy now
Show another 15 products
Prev
1
2
3
Next
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾