Cobalt drill bits
Home
/
Consumables
/
DRILLS
/
Cobalt drill bits
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
0626050600
DRL-SPRL-MET-DIN338-HSCO-MFDV-D6,0
63.00
₾
+
−
Buy now
CODE:
0626001000
DRL-TWST-MET-DIN338-HSCO-OX-D10,0
87.00
₾
+
−
Buy now
CODE:
0626001200
DRL-TWST-MET-DIN338-HSCO-OX-D12,0
118.00
₾
+
−
Buy now
CODE:
0626000200
DRL-TWST-MET-DIN338-HSCO-OX-D2,0
14.00
₾
+
−
Buy now
CODE:
0626000400
DRL-TWST-MET-DIN338-HSCO-OX-D4,0
22.00
₾
+
−
Buy now
CODE:
0626000500
DRL-TWST-MET-DIN338-HSCO-OX-D5,0
25.00
₾
+
−
Buy now
CODE:
0626000600
DRL-TWST-MET-DIN338-HSCO-OX-D6,0
32.00
₾
+
−
Buy now
CODE:
0626000700
DRL-TWST-MET-DIN338-HSCO-OX-D7,0
43.00
₾
+
−
Buy now
CODE:
0626000800
DRL-TWST-MET-DIN338-HSCO-OX-D8,0
61.00
₾
+
−
Buy now
CODE:
0626040004
DRL-MET-SET-DIN338-HSCO-MAG-(D1-13)-0,5
1,100.00
₾
Out of stock
CODE:
0626050800
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,0
99.40
₾
Out of stock
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾