Screw cutters
Home
/
Consumables
/
Screw cutters
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
06402 2
HNDTAP-INTMED-DIN352-HSS-M2
13.00
₾
+
−
Buy now
CODE:
064231215
HNDTAP-PLG-DIN2181-HSS-M12X1,5
27.00
₾
+
−
Buy now
CODE:
06403 10
HNDTAP-PLG-DIN352-HSS-M10
17.00
₾
+
−
Buy now
CODE:
06403 2
HNDTAP-PLG-DIN352-HSS-M2
13.00
₾
+
−
Buy now
CODE:
063912
HNDTAP-SET-DIN352-HSS-(1-3)-M12
69.00
₾
+
−
Buy now
CODE:
063914
HNDTAP-SET-DIN352-HSS-(1-3)-M14
97.00
₾
+
−
Buy now
CODE:
063916
HNDTAP-SET-DIN352-HSS-(1-3)-M16
149.00
₾
+
−
Buy now
CODE:
06393
HNDTAP-SET-DIN352-HSS-(1-3)-M3
42.00
₾
+
−
Buy now
CODE:
06395
HNDTAP-SET-DIN352-HSS-(1-3)-M5
43.00
₾
+
−
Buy now
CODE:
063910
HNDTAP-SET-DIN352-HSS-M10-3PCS
76.00
₾
+
−
Buy now
CODE:
063920
HNDTAP-SET-DIN352-HSS-M20-3PCS
202.00
₾
+
−
Buy now
CODE:
06394
HNDTAP-SET-DIN352-HSS-M4-3PCS
44.00
₾
+
−
Buy now
CODE:
06396
HNDTAP-SET-DIN352-HSS-M6-3PCS
47.00
₾
+
−
Buy now
CODE:
06397
HNDTAP-SET-DIN352-HSS-M7-3PCS
55.00
₾
+
−
Buy now
CODE:
06398
HNDTAP-SET-DIN352-HSS-M8-3PCS
53.00
₾
+
−
Buy now
CODE:
064211215
HNDTAP-TPR-DIN2181-HSS-M12X1,5
27.00
₾
+
−
Buy now
CODE:
06401 2
HNDTAP-TPR-DIN352-HSS-M2
11.00
₾
+
−
Buy now
CODE:
0653974
MATAP-COMBI-BIT-HSS-M4
50.00
₾
+
−
Buy now
CODE:
065210
THRDIE-HSS-DIN223-M10
52.00
₾
+
−
Buy now
CODE:
065212
THRDIE-HSS-DIN223-M12
63.00
₾
+
−
Buy now
CODE:
065214
THRDIE-HSS-DIN223-M14
77.00
₾
+
−
Buy now
CODE:
065216
THRDIE-HSS-DIN223-M16
85.00
₾
+
−
Buy now
CODE:
06524
THRDIE-HSS-DIN223-M4
39.00
₾
+
−
Buy now
CODE:
06526
THRDIE-HSS-DIN223-M6
47.00
₾
+
−
Buy now
CODE:
06528
THRDIE-HSS-DIN223-M8
42.00
₾
+
−
Buy now
CODE:
063918
HNDTAP-SET-DIN352-HSS-(1-3)-M18
175.00
₾
Out of stock
CODE:
063901
HNDTAP-SET-IN-MET-KASS-(M3-M12)-JE-1SA
558.00
₾
Out of stock
CODE:
06523
THRDIE-HSS-M3
34.00
₾
Out of stock
External screw cutter
Handle
Internal screw cutter
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾