Internal screw cutter
Home
/
Consumables
/
Screw cutters
/
Internal screw cutter
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
06402 2
HNDTAP-INTMED-DIN352-HSS-M2
13.00
₾
+
−
Buy now
CODE:
064231215
HNDTAP-PLG-DIN2181-HSS-M12X1,5
27.00
₾
+
−
Buy now
CODE:
06403 10
HNDTAP-PLG-DIN352-HSS-M10
17.00
₾
+
−
Buy now
CODE:
06403 2
HNDTAP-PLG-DIN352-HSS-M2
13.00
₾
+
−
Buy now
CODE:
063912
HNDTAP-SET-DIN352-HSS-(1-3)-M12
69.00
₾
+
−
Buy now
CODE:
063914
HNDTAP-SET-DIN352-HSS-(1-3)-M14
97.00
₾
+
−
Buy now
CODE:
063916
HNDTAP-SET-DIN352-HSS-(1-3)-M16
149.00
₾
+
−
Buy now
CODE:
06393
HNDTAP-SET-DIN352-HSS-(1-3)-M3
42.00
₾
+
−
Buy now
CODE:
06395
HNDTAP-SET-DIN352-HSS-(1-3)-M5
43.00
₾
+
−
Buy now
CODE:
063910
HNDTAP-SET-DIN352-HSS-M10-3PCS
76.00
₾
+
−
Buy now
CODE:
063920
HNDTAP-SET-DIN352-HSS-M20-3PCS
202.00
₾
+
−
Buy now
CODE:
06394
HNDTAP-SET-DIN352-HSS-M4-3PCS
44.00
₾
+
−
Buy now
CODE:
06396
HNDTAP-SET-DIN352-HSS-M6-3PCS
47.00
₾
+
−
Buy now
CODE:
06397
HNDTAP-SET-DIN352-HSS-M7-3PCS
55.00
₾
+
−
Buy now
CODE:
06398
HNDTAP-SET-DIN352-HSS-M8-3PCS
53.00
₾
+
−
Buy now
Show another 5 products
Prev
1
2
Next
External screw cutter
Handle
Internal screw cutter
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾