კეთილი იყოს თქვენი მობრძანება Würth Georgia

ფრთიანი ზუმფარა

Diameter x width x shaft diameter

30 x 15 x 6 mm

Grid size

120

Material of abrasive medium

Aluminium oxide

Material to be processed

C-steel Grey cast iron Forged steel Steels bands Cr-Ni and other stainless steels Non-ferrous metal Deep-drawn steel Cast metal Malleable cast iron Injection-moulded zinc Stainless steel

Recommended rotation speed

12000 rpm

Max. rotation speed

25400 rpm

0672030120
17.00