საჭრელი ფიალა D108MM
Diameter (Ø) | 108 mm |
Cutting depth | 32 mm |
Recommended rotation speed in soft steel | 80 rpm |
Recommended rotation speed in tool steel and stainless steel | 40 rpm |
Recommended rotation speed in cast iron | 55 rpm |
Recommended rotation speed in brass | 110 rpm |
Recommended rotation speed in aluminium | 120 rpm |