კეთილი იყოს თქვენი მობრძანება Würth Georgia

ლედ ნათურა დამტენით

Luminous flux

250 lm

Luminous period

5 h

Charging time

4 h

Impact resistance

IK07

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2000 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

USB type A Micro-USB

Power-lead length

1200 mm

Min./max. operating temperature

-5 to 40 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

78 x 33 x 113 mm

Plug type

C

0827940114
348.00