კეთილი იყოს თქვენი მობრძანება Würth Georgia

ქიმიური ანკერი (WIT-VM250)-330ML

The all-rounder for concrete, masonry and reinforcement attachment with subsequent mortaring (REBAR)

Two-part reactive resin mortar, styrene-free vinylester

Individual attachment, cracked and non-cracked concrete, seismic performance category C1

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

Masonry individual attachment (system with perforated sleeve WIT-SH):

Perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG

Masonry individual attachment (system with perforated sleeve SH):

Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1

Reinforcement attachment with subsequent mortaring

A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the static mixer or resealing it with the end cap

  • European Technical Assessment ETA-12/0164: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1
  • European Technical Assessment ETA-13/1040: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)
  • European Technical Assessment ETA-16/0757: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, female thread sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)
  • European Technical Assessment ETA-12/0166: Reinforcement attachment with subsequent mortaring (REBAR) - 330-ml, 420-ml, 825-ml cartridges only

Type description

WIT-VM 250

Contents

330 ml

Included in delivery

Mortar cartridge 330 ml (coaxial) + 1 x mixer nozzle

Suitable application gun

Battery-powered application gun 330ml
Application gun WIT 330ml
HandyMax 330 ml
Application gun MULTI
EasyMax 330 ml

Min./max. processing temperature /conditions

-10 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 120 °C / after completely curing process

Temperature resistance, long-term temperatures max.

72 °C

Temperature resistance, short-term temperatures max.

120 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-12/0164
ETA-13/1040
ETA-12/0166
ETA-16/0757
ETA-20/0854

Chemical basis

Vinylester, styrene free

Colour

Grey

0903450202
113.00 
მარაგი ამოწურულია
უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

თბილისში, ბათუმსა და ქუთაისში უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

მოწოდების ღირებულება
გადახდის მეთოდი და პირობები

ორკომპონენტიანი.

ქვის, ბეტონის, აგურის და ა.შ. გამაგრებისთვის, სამაგრების გამოყენებისას.