Hygiene
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
PAINT
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
Search results
Search results
Products found: 2232
Sort by:
from A to Z
Oldest Items First
Newest Items First
from Z to A
Price: Low to High
Price: High to Low
Popular First
48
12 Per Page
15 Per Page
24 Per Page
96 Per Page
CNTSNK-CONI-MA-BLUE-HSS-90DGR-D12,4MM
CODE:
069401712
62.00
₾
Out of stock
CNTSNK-CONI-MA-BLUE-HSS-90DGR-D16,5MM
CODE:
069401716
68.00
₾
Out of stock
CNTSNK-CONI-MA-YELLOW-HSS-90DGR-D10,4MM
CODE:
069401810
58.00
₾
Out of stock
COMBIPLRS-L160MM
CODE:
071401 554
92.00
₾
Out of stock
COMBIWRNCH-SORT-EXTRA-LONG-11PCS
CODE:
071330850
1 each of combination wrench, extra long, size 8; 10; 11; 12; 13; 14; 16; 17; 18; 19; 22
398.00
₾
Out of stock
CRCLIPPLRS-A-(19-60MM)
CODE:
071402 13
84.00
₾
Out of stock
CRCLIPPLRS-A-(85-140MM)
CODE:
071402 15
145.00
₾
Out of stock
CRCLIPPLRS-C-(19-60MM)
CODE:
071402 03
82.80
₾
Out of stock
CRCLIPPLRS-C-(85-140MM)
CODE:
071402 05
132.00
₾
Out of stock
CRCLIPPLRS-D-(85-140MM)
CODE:
071402 10
116.00
₾
Out of stock
CREDRL-MET-HSS-DRLDP30MM-D27MM
CODE:
0630930270
198.00
₾
Out of stock
CTR-CYL-TC-D10-WL19MM
CODE:
0616161019
131.00
₾
Out of stock
CTR-CYL-TC-WRC-MX-D6-WL18MM
CODE:
0616002011
129.00
₾
Out of stock
CUTDISC-DIA-SP-TILES-BR22,23-D125X1,4MM
CODE:
5526830126
287.00
₾
Out of stock
CUTDISC-LL-BLUE-ST-SR-TH4,0-BR20-D350MM
CODE:
0670103524
33.00
₾
Out of stock
CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM
CODE:
0664631250
13.00
₾
Out of stock
CUTTING-OFF WHEEL STRAIGHT ATLAS STEEL
CODE:
66252918892
27.00
₾
Out of stock
DAMCAVI 3 a
CODE:
DM0731003
0.53
₾
Out of stock
DAPAP-SG-3000-D150MM
CODE:
0587843300
13.00
₾
Out of stock
DBOPNENDSPN-OFFSET-WS16X17
CODE:
0713304167
Width across flats 16 x 17 mm Length (L) 205 mm External dimension of wrench head (b1) 36 mm External dimension of wrench head 2 (b2) 38 mm
30.00
₾
Out of stock
DRL-CON-SHTMET-HSS-TIN-SZ3-(D16-30,5MM)
CODE:
069402530
393.00
₾
Out of stock
DRL-HAM-PLUS-DUO-SV-D14,0-L450-WL400MM
CODE:
0648551445
65.00
₾
Out of stock
DRL-HAM-SDSPLUS-4SPRL-S-D12,0-L260-WL200
CODE:
0648331226
32.00
₾
Out of stock
DRL-HAM-SDSPLUS-4SPRL-S-D12,0-L600-WL550
CODE:
0648331260
71.00
₾
Out of stock
DRL-HAM-SDSPLUS-DUO-SV-D18,0-L450-WL400
CODE:
0648551845
145.00
₾
Out of stock
DRL-MET-SET-DIN338-HSCO-MAG-(D1-13)-0,5
CODE:
0626040004
Twist drill bit HSCo DIN 338 type RN MAGMA ass. 25 pcs 25 pieces Precise long-life drill with magma coating for processing of stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel with strength up to 1,200 N/mm² and in cast...
1,100.00
₾
Out of stock
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
CODE:
0624000001
19 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron. 20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort Optimised cross thinning Highly accurate tapping without...
367.00
₾
Out of stock
DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS
CODE:
06346
260.00
₾
Out of stock
DRL-MN-PLUS-QUADRO-S-4SPRL-30/450/400
CODE:
0648703045
217.00
₾
Out of stock
DRL-MN-SDSMAX-QUADRO-S-4SPRL-D18/940/800
CODE:
0647701894
263.00
₾
Out of stock
DRL-MN-SDSPLUS-DUO-SV-D11,0-L210-WL160
CODE:
0648551121
30.00
₾
Out of stock
DRL-MN-SDSPLUS-DUO-SV-D14,0-L260-WL210
CODE:
0648551426
35.00
₾
Out of stock
DRL-MN-SDSPLUS-DUO-SV-D15,0-L160-WL110
CODE:
0648551516
44.00
₾
Out of stock
DRL-MN-SDSPLUS-DUO-SV-D5,0-L160-WL100
CODE:
0648555016
13.00
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D0,8MM
CODE:
0624000080
8.90
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D2,6MM
CODE:
0624000260
6.90
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D2,8MM
CODE:
0624000280
6.30
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D6,6MM
CODE:
0624000660
11.00
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D7,1MM
CODE:
0624000710
15.00
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D8,7MM
CODE:
0624000870
25.00
₾
Out of stock
DRL-SPRL-MET-DIN338-HSS-D9,3MM
CODE:
0624000930
24.00
₾
Out of stock
DRL-SPRL-MET-DIN345-HSS-MK3-D31,0MM
CODE:
0628310
183.00
₾
Out of stock
DRL-TLE-STNWARE-CYL-D10MM
CODE:
0641401011
125.00
₾
Out of stock
DRL-TWST-MET-DIN338-HSCO-MFDV-D8,0
CODE:
0626050800
99.40
₾
Out of stock
DRL-TWST-MET-DIN338-HSS-D3,0MM
CODE:
062530
2.50
₾
Out of stock
DRL-TWST-MET-DIN338-HSS-D3,6MM
CODE:
0624000360
5.80
₾
Out of stock
DRL-TWST-MET-DIN338-HSS-D6,1MM
CODE:
0624000610
11.00
₾
Out of stock
DRL-TWST-MET-DIN338-HSS-D6,7MM
CODE:
0624000670
17.00
₾
Out of stock
Show another 48 products
27 - 41
Prev
35
36
37
38
39
40
41
42
43
44
45
46
47
Next