კეთილი იყოს თქვენი მობრძანება Würth Georgia

ქანჩი M10X40

Thread type x nominal diameter (d1)

M10

Length (l1)

40 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread format

Standard metric thread

Product class

A

009410 40
2.30