კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი WS30-M20X110

Thread type x nominal diameter (d1)

M20

Length (l1)

110 mm

Head height (k1)

12.5 mm

Standards

ISO 4014

Material

Steel

Property class

5.6

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS30

Thread type

Metric thread

Pitch

2.5 mm

Thread format

Standard metric thread

Shaft diameter

20 mm

Product class

A

Area of application

Pressure vessel construction

Regulated area

AD W7

0065920110
14.00