კეთილი იყოს თქვენი მობრძანება Würth Georgia

სიმძიმის ასაწევი კაუჭი

Thread type x nominal diameter (d1)

M6

Diameter of contact surface (d2)

20 mm

Outer diameter (d3)

36 mm

Internal diameter (d4)

20 mm

Height (h1)

36 mm

Length (l1)

13 mm

Standards

DIN 580

Material

Case hardening steel, 1.1141, C15E

Surface

Zinc plated

RoHS-compliant

Yes

Max. load capacity

75 kg

Head type

With lifting eye

Thread type

Metric thread

Pitch

1 mm

Thread format

Standard metric thread

Thread length (metric thread)

11.5 mm

EC declaration of conformity (CE)

Yes

029596
2.50