კეთილი იყოს თქვენი მობრძანება Würth Georgia

ქანჩი DIN7985-A2/70-H1-M3X5

Thread type x nominal diameter (d1)

M3

Length (l1)

5 mm

Head diameter (dk)

6 mm

Head height (k1)

2.4 mm

Standards

DIN 7985

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.5 mm

Thread format

Standard metric thread

Product class

A

02833 5
0.08