კეთილი იყოს თქვენი მობრძანება Würth Georgia

ქანჩი M3X14

Thread type x nominal diameter (d1)

M3

Length (l1)

14 mm

Head diameter (dk)

5.6 mm

Head height (k1)

1.65 mm

Standards

DIN 965

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.5 mm

Thread format

Standard metric thread

Product class

A

02813 14
0.12