კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი

Thread type x nominal diameter (d1)

M3

Length (l1)

35 mm

Head diameter (dk)

6 mm

Head height (k1)

1.8 mm

Standards

DIN 85

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread format

Standard metric thread

Product class

A

02713 35
0.21