კეთილი იყოს თქვენი მობრძანება Würth Georgia

თვითმჭრელი სჭვალი (A2K)-4,8X38

Other standard

WN 212

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.8 mm

Length (l1)

38 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.3 mm

Internal drive

H2

Drill tip length (lp)

4.5 mm

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.7 mm

Max. material thickness to be drilled through (metal)

4 mm

RoHS-compliant

Yes

021248 38
0.33