კეთილი იყოს თქვენი მობრძანება Würth Georgia

ექვსწახნაგა ქანჩი WS10-(A2K)-M6X30

Thread type x nominal diameter (d1)

M6

Length (l1)

30 mm

Head diameter (dc)

14.2 mm

Head height (k1)

6.6 mm

Standards

WN 274

Material

Steel

Property class

8.8

Surface

Zinc plated

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1 mm

Thread format

Standard metric thread

Thread design

Full thread

RoHS-compliant

Yes

027406 30
0.58